T-1-69430
Acme Electric Transformers, True-Power Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T-1-69430 Acme Electric Transformers, True-Power Series, TFMR 1PH 0.250KVA 120-480-120/240

MFG Item Number
T169430

T-1-69430 Acme Electric Transformers, True-Power Series, TFMR 1PH 0.250KVA 120-480-120/240

MFG Item Number
T169430
Item Number
T-1-69430
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, True-Power Series
Item #
T-1-69430
TFMR 1PH 0.250KVA 120-480-120/240

True-Power Series Information

  • Constant Voltage Transformer
  • Available in 250 through 15,000 VA in Hardwired and Portable Models
  • Noise Rejection
  • Reliable, Regulated Output when Input Voltage Varies
  • Rapid Response to Line, Load Changes
Constant voltage transformers which allow for a wide variety of functionality. Illuminated power switch and multiple output receptacles for ease of operation. Sinusoidal output features with less than 3% harmonic distortion yields higher accuracy. Overload and short circuit protection with noise protection for long‑lasting, safe usage.


Specifications

Specifications
Manufacturer Part Number T169430
Manufacturer Acme Electric
Product Series True-Power
Family Series Acme Electric Transformers, True-Power Series
Description Power Conditioning - Hardwired Models, 95-132 X 166-228 X 192-264 X 384-528 - 120/208/240V, 0.25kVA
Phase 1
Output 0.25 kVA
Input VAC (Primary) 120 VAC, 208 VAC, 240 VAC, 480 VAC
Output VAC (Secondary) 208 VAC, 240 VAC, 120 VAC
Mounting Floor, Wall
Approvals CSA, UL
Net Weight 37 lbs
Gross Weight 37 lbs