T-1-81219
Acme Electric Transformers, T1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T-1-81219

Acme Electric Transformers, T1 Series

T-1-81219

Acme Electric Transformers, T1 Series
TFMR 1PH 2KVA 240X480-120
Item Number
T-1-81219
MFG Item Number
T181219
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, T1 Series
Item #
T-1-81219
TFMR 1PH 2KVA 240X480-120

T1 Series Information

  • General Purpose Transformer
  • Single Phase
  • Industrial Control
  • Functions Well in Harsh Environments
  • Fully Enclosed
General purpose transformers for use in harsh conditions. Come enclosed and encapsulated for additional protection.

Specifications

Specifications
Manufacturer Part Number T181219
Manufacturer Acme Electric
Product Series T1
Family Series Acme Electric Transformers, T1 Series
Description Industrial Control Transformer - Harsh Environment, 240 X 480 - 120V, 2000VA
Phase 1
Type Control
VA Rating 2,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Termination Wire Leads
Insulation Class Class F
Temperature Rise (F) 131 °F
Approvals CSA, UL
Net Weight 80 lbs
Gross Weight 67 lbs
Alternatives
Q002LEKF
Q002LEKF
Hammond Power Solutions Transformers, HPS Titan Series