T-2-43570
Acme Electric Transformers, Buck Boost Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T-2-43570 Acme Electric Transformers, Buck Boost Series, TFMR 1PH 7.5KVA 240X480-24/48

MFG Item Number
T243570

T-2-43570 Acme Electric Transformers, Buck Boost Series, TFMR 1PH 7.5KVA 240X480-24/48

MFG Item Number
T243570
Item Number
T-2-43570
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Buck Boost Series
Item #
T-2-43570
TFMR 1PH 7.5KVA 240X480-24/48

Buck Boost Series Information

  • Buck Boost, Autotransformer
  • Useful for Line Voltage Change in 5‑20% Range
  • Versatile for Multiple Applications
  • 5‑10 Times Increase in kVA
  • Can Reduce or Increase Line Voltage Efficiently
Compact and efficient transformers used to increase or decrease voltage between 5% and 20%. UL listed, CSA certified for both single phase and three phase applications.

Specifications

Specifications
Manufacturer Part Number T243570
Manufacturer Acme Electric
Product Series Buck Boost
Family Series Acme Electric Transformers, Buck Boost Series
Description Buck-Boost Transformer - Single Phase, 240 X 480 - 24/48V, 7.5kVA
Phase 1
Type Autotransformer
VA Rating 7,500 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 24 V, 48 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Termination Wire Leads
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 135 lbs
Gross Weight 132 lbs