T-2-53007-SS
Acme Electric Transformers, T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T-2-53007-SS

Acme Electric Transformers, T Series

T-2-53007-SS

Acme Electric Transformers, T Series
TFMR 1PH .25KVA 240X480-120/240
Item Number
T-2-53007-SS
MFG Item Number
T253007SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, T Series
Item #
T-2-53007-SS
TFMR 1PH .25KVA 240X480-120/240

T Series Information

  • General Purpose Transformer‑Dry Type
  • UL Listed
  • 1 Phase, 3 Phase
  • Housed in NEMA 3R Enclosures
  • Resin Encapsulation Keeps Out Moisture and Dirt
Ideal for indoor use, T Series Dry Type Distribution Transformers are ideal for many industrial settings and have a long life. By being closer to the load, T Series can minimize line losses. Its resin encapsulation yields an elimination of corrosion. Single phase are available in up to 25 kVA, or 250 kVA for shielded applications. Three phase are available up to 75 kVA, or 1000 kVA for shielded applications. T Series would be effective in hospitals, theaters, educational facilities, office buildings, or any other similar applications. The shielded versions can handle harsher conditions, such as in chemical facilities or water treatment plants.

Videos

Specifications

Specifications
Manufacturer Part Number T253007SS
Manufacturer Acme Electric
Product Series T
Family Series Acme Electric Transformers, T Series
Description Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 0.25kVA, 316 Stainless Steel
Phase 1
Type Distribution
VA Rating 250 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class F
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 10 lbs
Gross Weight 11 lbs