Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T-2-53062 Acme Electric Transformers, TFMR 1PH 2.0KVA 240-120/240
T-2-53062 Acme Electric Transformers, TFMR 1PH 2.0KVA 240-120/240
This item cannot be canceled or returned
Description
TFMR 1PH 2.0KVA 240-120/240
Specifications
Specifications
| Manufacturer Part Number |
T253062 |
| Manufacturer |
Acme Electric |
| Family Series |
Acme Electric Transformers |
| Description |
Low Voltage Distribution Transformer - Single Phase, 240 - 120/240V, 2kVA, Autotransformer |
| Phase |
1 |
| Type |
Autotransformer |
| VA Rating |
2,000 VA |
| Primary Voltage |
240 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Mounting |
Wall |
| Approvals |
CSA, UL |
| Net Weight |
24 lbs |
| Gross Weight |
26 lbs |
T-2-53062
Acme Electric Transformers