Obsolete
T Series Information
| Manufacturer Part Number | T279742S |
|---|---|
| Manufacturer | Acme Electric |
| Product Series | T |
| Family Series | Acme Electric Transformers, T Series |
| Description | Low Voltage Distribution Transformer - Single Phase, 120/208/240/277 - 120/240V, 2kVA |
| Phase | 1 |
| Type | Distribution |
| VA Rating | 2,000 VA |
| Primary Voltage | 120 V, 208 V, 240 V, 277 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Wall |
| NEMA Rating | NEMA 3R |
| Insulation Class | Class H |
| Temperature Rise (F) | 239 °F |
| Approvals | CSA, UL |
| Net Weight | 37 lbs |
| Gross Weight | 37 lbs |