Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T-207 Schneider Transformers, Transformer 75Va, 120V-P - 24V-S,
T-207 Schneider Transformers, Transformer 75Va, 120V-P - 24V-S,
This item cannot be canceled or returned
Description
Transformer 75Va, 120V-P - 24V-S,
Specifications
Specifications
| Manufacturer Part Number |
127401 |
| Manufacturer |
Schneider |
| Family Series |
Schneider Transformers |
| Description |
Transformer 75Va, 120V-P - 24V-S, UniveRSal Mount Foot/Plate |
| Phase |
1 |
| Type |
Control |
| VA Rating |
75 VA |
| Primary Voltage |
120 V |
| Secondary Voltage |
24 V |
| Enclosed |
Yes |
| Mounting |
Foot, Hub Mount |
| Termination |
Wire Leads |
| Approvals |
CE, UL |
| Net Weight |
29.2 lbs |
| Gross Weight |
29.2 lbs |
T-207
Schneider Transformers