Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T-223 Schneider Transformers, Transformer 170 Va, 208/240V-P,
T-223 Schneider Transformers, Transformer 170 Va, 208/240V-P,
This item cannot be canceled or returned
Description
Transformer 170 Va, 208/240V-P,
Specifications
Specifications
| Manufacturer Part Number |
127403 |
| Manufacturer |
Schneider |
| Family Series |
Schneider Transformers |
| Description |
Transformer 170 Va, 208/240V-P, 24V-S |
| Phase |
1 |
| Type |
Control |
| VA Rating |
175 VA |
| Primary Voltage |
208 V, 240 V |
| Secondary Voltage |
24 V |
| Enclosed |
Yes |
| Mounting |
Foot |
| Termination |
Wire Leads |
| Approvals |
CE, UL |
| Net Weight |
7 lbs |
| Gross Weight |
7 lbs |
T-223
Schneider Transformers