T-25
Eaton's Bussmann series Fuses, T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T-25

Eaton's Bussmann series Fuses, T Series

T-25

Eaton's Bussmann series Fuses, T Series
FUSETRON DUAL ELEMENT FUSE TYPE T
MFG Item Number
T-25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, T Series
Item #
T-25
FUSETRON DUAL ELEMENT FUSE TYPE T

T Series Information

  • 3/4~30 Amps
  • 125VAC
  • Time Delay
  • Edison Base Plug Type
  • UL Approvals
Time‑delay, dual‑element, for all‑purpose application. Like two fuses in one. A simple Link element for short‑circuits and dangerous overloads plus a series connected element, which lets the harmless overload starting currents of motors pass without opening. Uses less energy; operates cooler; provides superior protection.
  • Heavy Duty Time‑Delay Fuse
  • Use to protect motor circuits or motors that cycle on/off frequently
  • Industrial/commercial grade product
  • Edison Base Size

Specifications

Specifications
Manufacturer Part Number T-25
Manufacturer Eaton's Bussmann series
Product Series T
Family Series Eaton's Bussmann series Fuses, T Series
Description Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 25 A, 125 Vac, 10 kAIC RMS Symmetrical interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base
Fuse Type Plug
Current Rating 25 A
AC Voltage 125 VAC
Characteristic Time Delay
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contacts No
Package Type Plug Type
Approvals CE, CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.0353 lbs
Alternatives
82348
82348
MARS Fuses
82737
82737
MARS Fuses