Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T-2A-52717-1 Acme Electric Transformers, TFMR 3PH 300KVA 600-480
MFG Item Number
T2A527171
T-2A-52717-1 Acme Electric Transformers, TFMR 3PH 300KVA 600-480
MFG Item Number
T2A527171
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
T2A527171 |
| Manufacturer |
Acme Electric |
| Family Series |
Acme Electric Transformers |
| Description |
Low Voltage Distribution Transformer - Three Phase, 600/480 - 480/380V, 300/240VkVA, Autotransformer |
| Phase |
3 |
| Type |
Autotransformer |
| VA Rating |
300,000 VA |
| Primary Voltage |
480 V, 600 V |
| Secondary Voltage |
380 V, 480 V |
| Enclosed |
Yes |
| Mounting |
Wall |
| Approvals |
CSA, UL |
| Net Weight |
650 lbs |
| Gross Weight |
564 lbs |
T-2A-52717-1
Acme Electric Transformers