Series Information
| Manufacturer Part Number | T3527101 |
|---|---|
| Manufacturer | Acme Electric |
| Family Series | Acme Electric Transformers |
| Description | Low Voltage Distribution Transformer - Three Phase, 600/480 - 480/380V, 75/60kVA, Autotransformer |
| Phase | 3 |
| Type | Dry Sealed |
| VA Rating | 75,000 VA |
| Primary Voltage | 480 V, 600 V |
| Secondary Voltage | 380 V, 480 V |
| Enclosed | Yes |
| Mounting | Floor |
| NEMA Rating | NEMA 3R |
| Approvals | CSA, UL |
| Net Weight | 300 lbs |
| Gross Weight | 270 lbs |