T-3-79519-1S
Acme Electric Transformers, T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T-3-79519-1S

Acme Electric Transformers, T Series

T-3-79519-1S

Acme Electric Transformers, T Series
TFMR 3PH 15KVA 600-480Y277
Item Number
T-3-79519-1S
MFG Item Number
T3795191S
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, T Series
Item #
T-3-79519-1S
TFMR 3PH 15KVA 600-480Y277

T Series Information

  • General Purpose Transformer‑Dry Type
  • UL Listed
  • 1 Phase, 3 Phase
  • Housed in NEMA 3R Enclosures
  • Resin Encapsulation Keeps Out Moisture and Dirt
Ideal for indoor use, T Series Dry Type Distribution Transformers are ideal for many industrial settings and have a long life. By being closer to the load, T Series can minimize line losses. Its resin encapsulation yields an elimination of corrosion. Single phase are available in up to 25 kVA, or 250 kVA for shielded applications. Three phase are available up to 75 kVA, or 1000 kVA for shielded applications. T Series would be effective in hospitals, theaters, educational facilities, office buildings, or any other similar applications. The shielded versions can handle harsher conditions, such as in chemical facilities or water treatment plants.

Videos

Specifications

Specifications
Manufacturer Part Number T3795191S
Manufacturer Acme Electric
Product Series T
Family Series Acme Electric Transformers, T Series
Description Low Voltage Distribution Transformer - Three Phase, 600Δ - 480Y/277V, 15kVA
Phase 3
Type Distribution
VA Rating 15,000 VA
Primary Voltage 600 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 277 V, 480 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Floor, Wall
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 250 lbs
Gross Weight 247 lbs