T-4002-201
Johnson Controls Thermostats, T-4002 Thermostat Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T-4002-201

Johnson Controls Thermostats, T-4002 Thermostat Series

T-4002-201

Johnson Controls Thermostats, T-4002 Thermostat Series
Thermostat; Dir Horiz F
MFG Item Number
T-4002-201
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, T-4002 Thermostat Series
Item #
T-4002-201
Thermostat; Dir Horiz F

T-4002 Thermostat Series Information

  • Available in Direct Acting (DIR) and Reverse Acting (REV) Models
  • Available in Vertical or Horizontal Model
  • Includes Fahrenheit Dial
The T‑4002 Thermostat is a high volume output, single temperature thermostat.

Specifications

Specifications
Manufacturer Part Number T-4002-201
Manufacturer Johnson Controls
Product Series T-4002 Thermostat
Family Series Johnson Controls Thermostats, T-4002 Thermostat Series
Description Thermostat; Dir Horiz F
Temp Setting Range 55-85 °F
Action Direct
Setpoints Single
Number of Pipes 2
Cover Included No
Comments Horizontal Mounting
Net Weight 0.27 lbs
Gross Weight 0.385 lbs
Alternatives
192-840W
192-840W
Siemens Building Technologies Thermostats
192-850
192-850
Siemens Building Technologies Thermostats
192-850W
192-850W
Siemens Building Technologies Thermostats