Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls Thermostats
T-4002-301
Johnson Controls Thermostats
Thermostat And White; Thermostat &
MFG Item Number
T-4002-301
This item cannot be canceled or returned
Description
Thermostat And White; Thermostat &
Specifications
Specifications
| Manufacturer Part Number |
T-4002-301 |
| Manufacturer |
Johnson Controls |
| Family Series |
Johnson Controls Thermostats |
| Description |
Thermostat And White; Thermostat & White Cover Direct Acting W/2 Pipe Conversion Kit |
| Temp Setting Range |
55-85 °F |
| Action |
Direct |
| Setpoints |
Single |
| Number of Pipes |
2 |
| Color |
White |
| Cover Included |
Yes |
| Comments |
Includes Two-Pipe Conversion Kit |
| Net Weight |
0.0624 lbs |
| Gross Weight |
1.6 lbs |
T-4002-301
Johnson Controls Thermostats