Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Johnson Controls Thermostats, T-4003 Submaster Thermostat Series
T-4003-203
Johnson Controls Thermostats, T-4003 Submaster Thermostat Series
Thermostat Rev Rr Horiz F
MFG Item Number
T-4003-203
This item cannot be canceled or returned
Description
Thermostats, T-4003 Submaster Thermostat Series
Thermostat Rev Rr Horiz F
T-4003 Submaster Thermostat Series Information
Available in Direct Acting (DIR) and Reverse Acting (REV) Models Available in Horizontal Model Only Includes Fahrenheit Dial The T‑4003 Submaster Thermostat is a high volume proportional thermostat. The T‑4003 can be reset from a remote location, or in accordance with a referenced temperature variation.
Specifications
Specifications
Manufacturer Part Number
T-4003-203
Manufacturer
Johnson Controls
Product Series
T-4003 Submaster Thermostat
Family Series
Johnson Controls Thermostats, T-4003 Submaster Thermostat Series
Description
Thermostat Rev Rr Horiz F
Temp Setting Range
55-85 °F
Action
Reverse
Setpoints
Single
Number of Pipes
3
Cover Included
No
Net Weight
0 lbs
Gross Weight
0 lbs
T-4003-203
Johnson Controls Thermostats, T-4003 Submaster Thermostat Series