Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls Thermostats, T-4100 Thermostat Series
T-4100-2
Johnson Controls Thermostats, T-4100 Thermostat Series
Stat Rev Non-Relay Vert F
This item cannot be canceled or returned
Description
Thermostats, T-4100 Thermostat Series
Stat Rev Non-Relay Vert F
T-4100 Thermostat Series Information
- Requires Only One Air Connection with the Use of a Remote Restrictor
- Available as Direct Acting (DIR) or Reverse Acting (REV) Model
- Provided with Exposed or Concealed Set Point Adjustment
- Includes Standard Fahrenheit and Celsius Thermometer
- Mounts Vertically
The T‑4100 Thermostat is a low volume output, single temperature thermostat.
Specifications
Specifications
| Manufacturer Part Number |
T-4100-2 |
| Manufacturer |
Johnson Controls |
| Product Series |
T-4100 Thermostat |
| Family Series |
Johnson Controls Thermostats, T-4100 Thermostat Series |
| Description |
Stat Rev Non-Relay Vert F |
| Temp Setting Range |
55-85 °F |
| Action |
Reverse |
| Setpoints |
Single |
| Number of Pipes |
1 |
| Cover Included |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T-4100-2
Johnson Controls Thermostats, T-4100 Thermostat Series