T-4506-201
Johnson Controls Thermostats, T-4506 Dual Temperature Thermostat Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T-4506-201 Johnson Controls Thermostats, T-4506 Dual Temperature Thermostat Series, Stat W/Sw Dir Horiz F
MFG Item Number
T-4506-201

T-4506-201 Johnson Controls Thermostats, T-4506 Dual Temperature Thermostat Series, Stat W/Sw Dir Horiz F

MFG Item Number
T-4506-201
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, T-4506 Dual Temperature Thermostat Series
Item #
T-4506-201
Stat W/Sw Dir Horiz F

T-4506 Dual Temperature Thermostat Series Information

  • Available with Optional Manual Indexing Switch That Permits You to Restore the Day Temperature of the Individual Thermostat without Affecting the Other System Thermostats
  • Indexing Switch Can Be Unlatched Manually or Will Automatically Reset with the Day Cycle
  • Available in Direct Acting (DIR) and Reverse Acting (REV) Models
  • Direct Acting Available in Vertical or Horizontal Model
  • Reverse Acting Available in Horizontal Model
  • Includes Fahrenheit Dial
The T‑4506 Thermostat is a high volume output, dual temperature, dual dial thermostat. The T‑4506 provides individual day and night, or two set point temperature control.

Specifications

Specifications
Manufacturer Part Number T-4506-201
Manufacturer Johnson Controls
Product Series T-4506 Dual Temperature Thermostat
Family Series Johnson Controls Thermostats, T-4506 Dual Temperature Thermostat Series
Description Stat W/Sw Dir Horiz F
Temp Setting Range 55-85 °F
Action Direct
Setpoints Day/Night
Number of Pipes 2
Cover Included No
Comments Horizontal Mounting
Net Weight 0.0624 lbs
Gross Weight 0.45 lbs