Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Johnson Controls Thermostats
T-4600-5
Johnson Controls Thermostats
This item cannot be canceled or returned
Description
Available in Fahrenheit or Celsius Models Adjustable Sensitivities Adjustable Set Points Mounts Vertically Two Outputs The T‑4600 Thermostat is a low volume output, energy managing, heating‑cooling thermostat. The independent setpoints can result in a deadband to encourage energy conservation by eliminating heating and cooling overlap.
Specifications
Specifications
Manufacturer Part Number
T-4600-5
Manufacturer
Johnson Controls
Family Series
Johnson Controls Thermostats
Description
Stat Dir-Rev Non-Relay F
Temp Setting Range
55-85 °F
Action
Direct Heating, Reverse Cooling
Setpoints
Heating/Cooling
Number of Pipes
2
Cover Included
No
Net Weight
0 lbs
Gross Weight
0 lbs
T-4600-5
Johnson Controls Thermostats