T-4756-201
Johnson Controls Thermostats, T-4756 Heating-Cooling Thermostat Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T-4756-201

Johnson Controls Thermostats, T-4756 Heating-Cooling Thermostat Series

T-4756-201

Johnson Controls Thermostats, T-4756 Heating-Cooling Thermostat Series
Stat H-C 15 Dir Horiz F
MFG Item Number
T-4756-201
More specs
This item cannot be canceled or returned

Obsolete

Description

Thermostats, T-4756 Heating-Cooling Thermostat Series
Item #
T-4756-201
Stat H-C 15 Dir Horiz F

T-4756 Heating-Cooling Thermostat Series Information

  • Available in Vertical or Horizontal Model
  • Includes Fahrenheit Dial
The T‑4756 Thermostat is a high volume output, dual‑temperature, dual‑dial, heating cooling thermostat. The T‑4756 provides automatic changeover between direct and reverse actions when supply pressure changes from 15 to 20 psig (105 to 40 kPa).

Specifications

Specifications
Manufacturer Part Number T-4756-201
Manufacturer Johnson Controls
Product Series T-4756 Heating-Cooling Thermostat
Family Series Johnson Controls Thermostats, T-4756 Heating-Cooling Thermostat Series
Description Stat H-C 15 Dir Horiz F
Temp Setting Range 55-85 °F
Action Direct Cooling, Reverse Heating
Setpoints Heating/Cooling
Number of Pipes 2
Cover Included No
Comments Horizontal Mounting
Net Weight 0.0624 lbs
Gross Weight 0.4 lbs