T-5500-1055
Johnson Controls Panel Meters & Gauges, T-5500 Pneumatic Temperature Indicators Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T-5500-1055 Johnson Controls Panel Meters & Gauges, T-5500 Pneumatic Temperature Indicators Series, Thermom 40/240F; 3-1/2in.
MFG Item Number
T-5500-1055

T-5500-1055 Johnson Controls Panel Meters & Gauges, T-5500 Pneumatic Temperature Indicators Series, Thermom 40/240F; 3-1/2in.

MFG Item Number
T-5500-1055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, T-5500 Pneumatic Temperature Indicators Series
Item #
T-5500-1055
Thermom 40/240F; 3-1/2in.

T-5500 Pneumatic Temperature Indicators Series Information


Specifications

Specifications
Manufacturer Part Number T-5500-1055
Manufacturer Johnson Controls
Product Series T-5500 Pneumatic Temperature Indicators
Family Series Johnson Controls Panel Meters & Gauges, T-5500 Pneumatic Temperature Indicators Series
Description Thermom 40/240F; 3-1/2in.
Range 40-240 °F
Case Size 3.5 "
Connection 1/8 NPT
Units Dual Scale: deg F, deg C
Vacuum Measurement No
Window Composition Plastic
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs