T-5500-1057
Johnson Controls Panel Meters & Gauges, T-5500 Pneumatic Temperature Indicators Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T-5500-1057

Johnson Controls Panel Meters & Gauges, T-5500 Pneumatic Temperature Indicators Series

T-5500-1057

Johnson Controls Panel Meters & Gauges, T-5500 Pneumatic Temperature Indicators Series
Thermom 20/120F; 3-1/2in.
MFG Item Number
T-5500-1057
More specs
This item cannot be canceled or returned

Obsolete

Description

Panel Meters & Gauges, T-5500 Pneumatic Temperature Indicators Series
Item #
T-5500-1057
Thermom 20/120F; 3-1/2in.

T-5500 Pneumatic Temperature Indicators Series Information


Specifications

Specifications
Manufacturer Part Number T-5500-1057
Manufacturer Johnson Controls
Product Series T-5500 Pneumatic Temperature Indicators
Family Series Johnson Controls Panel Meters & Gauges, T-5500 Pneumatic Temperature Indicators Series
Description Thermom 20/120F; 3-1/2in.
Range 20-120 °F
Case Size 3.5 "
Connection 1/8 NPT
Units Dual Scale: deg F, deg C
Vacuum Measurement No
Window Composition Plastic
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs