T-6
Eaton's Bussmann series Fuses, T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T-6

Eaton's Bussmann series Fuses, T Series

T-6

Eaton's Bussmann series Fuses, T Series
FUSETRON DUAL ELEMENT
MFG Item Number
T-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, T Series
Item #
T-6
FUSETRON DUAL ELEMENT

T Series Information

  • 3/4~30 Amps
  • 125VAC
  • Time Delay
  • Edison Base Plug Type
  • UL Approvals
Time‑delay, dual‑element, for all‑purpose application. Like two fuses in one. A simple Link element for short‑circuits and dangerous overloads plus a series connected element, which lets the harmless overload starting currents of motors pass without opening. Uses less energy; operates cooler; provides superior protection.
  • Heavy Duty Time‑Delay Fuse
  • Use to protect motor circuits or motors that cycle on/off frequently
  • Industrial/commercial grade product
  • Edison Base Size

Specifications

Specifications
Manufacturer Part Number T-6
Manufacturer Eaton's Bussmann series
Product Series T
Family Series Eaton's Bussmann series Fuses, T Series
Description Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 6 A, 125 Vac, 10 kAIC RMS Symmetrical interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base
Fuse Type Plug
Current Rating 6 A
AC Voltage 125 VAC
Characteristic Time Delay
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contacts No
Package Type Plug Type
Approvals CE, CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs