Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | T79105SL |
|---|---|
| Manufacturer | Acme Electric |
| Family Series | Acme Electric Transformers |
| Description | TRANSFORMER 500VA 1PH ENCLOSED 120VAC PRI 12/13/14VAC SEC STAINLESS STEEL ENCL. |
| Phase | 1 |
| Type | Control |
| VA Rating | 500 VA |
| Primary Voltage | 120 V |
| Secondary Voltage | 12 V, 13 V, 14 V |
| Net Weight | 15 lbs |
| Gross Weight | 15 lbs |