Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Acme Electric Transformers
T-79203-SL
Acme Electric Transformers
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
T79203SL |
| Manufacturer |
Acme Electric |
| Family Series |
Acme Electric Transformers |
| Description |
TFMR 1PH 0.3KVA 120-12 |
| Phase |
1 |
| Type |
Control |
| VA Rating |
300 VA |
| Primary Voltage |
120 V |
| Secondary Voltage |
12 V, 13 V, 14 V |
| Net Weight |
11.86 lbs |
| Gross Weight |
12 lbs |
T-79203-SL
Acme Electric Transformers