Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T0-1-102/IVS Eaton Switches, ON-OFF-SWITCH
MFG Item Number
T0-1-102/IVS
T0-1-102/IVS Eaton Switches, ON-OFF-SWITCH
MFG Item Number
T0-1-102/IVS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
T0-1-102/IVS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton rotary cam switch-rotary disconnects.,,Not lockable,On-off switch,12A,,102,,Two-pole |
| Number of Poles |
2 |
| Current Rating |
20 A |
| Max Voltage |
690 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0.28 lbs |
T0-1-102/IVS
Eaton Switches