Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T0-1-15421/I1 Eaton Switches, GROUP SWITCH
MFG Item Number
T0-1-15421/I1
T0-1-15421/I1 Eaton Switches, GROUP SWITCH
MFG Item Number
T0-1-15421/I1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
T0-1-15421/I1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton rotary cam switch - flush mount, 400/415V.,,,Rotary cam switch,,,15421,, |
| Number of Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
690 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0.7 lbs |
T0-1-15421/I1
Eaton Switches