Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T0-1-15434/E
CONTROL SW PULSE WITH SPRING RETURN
MFG Item Number
T0-1-15434/E
This item cannot be canceled or returned
Description
CONTROL SW PULSE WITH SPRING RETURN
Specifications
Specifications
| Manufacturer Part Number |
T0-1-15434/E |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton rotary cam switch, flushmount, 400/415V.,,Spring return,Cover mounting,,,15434,Wall,Door,Cover, |
| Number of Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
690 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0.23 lbs |
T0-1-15434/E
Eaton Switches