Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T0-1-8200/EA/SVB-SW Eaton Switches, ON-OFF SWITCH
MFG Item Number
T0-1-8200/EA/SVB-SW
T0-1-8200/EA/SVB-SW Eaton Switches, ON-OFF SWITCH
MFG Item Number
T0-1-8200/EA/SVB-SW
This item cannot be canceled or returned
Description
Item #
T0-1-8200/EA/SVB-SW
Specifications
Specifications
| Manufacturer Part Number |
T0-1-8200/EA/SVB-SW |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton rotary cam switch, flush mount, 400/415V .,,,Cover mounting main disconnect switches,,,8200,, |
| Number of Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
690 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0.37 lbs |
T0-1-8200/EA/SVB-SW
Eaton Switches