Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T0-1-8200/EZ Eaton Switches, ON-OFF-SWITCH
MFG Item Number
T0-1-8200/EZ
T0-1-8200/EZ Eaton Switches, ON-OFF-SWITCH
MFG Item Number
T0-1-8200/EZ
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
T0-1-8200/EZ |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton rotary cam switch-rotary discon., |
| Number of Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
690 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0.27 lbs |
T0-1-8200/EZ
Eaton Switches