Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T0-2-8900/EA/SVB Eaton Switches, EA/SVB MAIN SW
MFG Item Number
T0-2-8900/EA/SVB
T0-2-8900/EA/SVB Eaton Switches, EA/SVB MAIN SW
MFG Item Number
T0-2-8900/EA/SVB
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
T0-2-8900/EA/SVB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton rotary cam switch, on-off switch, flush mount, 400/415V, switch disconnector, flush, 3 pole, 690 V, 20 a, IP65, screw, floor mount., |
| Type |
ON-OFF Switch |
| Number of Poles |
3 |
| Current Rating |
20 A |
| Mounting |
Front Mount |
| Protection Rating |
IP65 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.41 lbs |
T0-2-8900/EA/SVB
Eaton Switches