Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T0-3-15683/I1/SVB Eaton Switches, ON-OFF SWITCH
MFG Item Number
T0-3-15683/I1/SVB
T0-3-15683/I1/SVB Eaton Switches, ON-OFF SWITCH
MFG Item Number
T0-3-15683/I1/SVB
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
T0-3-15683/I1/SVB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton control switch, frame size 0, 2 contacts, 15176 sequence, center mounting, used with standard opening used by 22.5 mm style pilot deVices., |
| Current Rating |
20 A |
| Max Voltage |
690 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0.95 lbs |
T0-3-15683/I1/SVB
Eaton Switches