Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T0-3-8007/E
MFG Item Number
T0-3-8007/E
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
T0-3-8007/E |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton rotary cam switch, on-off switch, frame size 0, 2 contacts, 15679 sequence, coVer mounting main disconnect switches, black label holder., |
| Current Rating |
20 A |
| Max Voltage |
690 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0.3 lbs |
T0-3-8007/E
Eaton Switches