Series Information
| Manufacturer Part Number | T0-3-8244/E |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton rotary cam switch, step switch, frame size 0, 2 contacts, 8230 sequence, center mounting, used with standard opening used by 22.5 mm style pilot deVice., |
| Number of Poles | 1 |
| Current Rating | 20 A |
| Max Voltage | 690 VAC |
| Net Weight | 0.305 lbs |
| Gross Weight | 0.38 lbs |