Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T0-3-8401/I1 Eaton Switches, REVERSING SW
MFG Item Number
T0-3-8401/I1
T0-3-8401/I1 Eaton Switches, REVERSING SW
MFG Item Number
T0-3-8401/I1
Specifications
Specifications
| Manufacturer Part Number |
T0-3-8401/I1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton rotary cam switch, main switch, frame size 0, 2 contacts, 8900 sequence., |
| Current Rating |
20 A |
| Selector Function |
Maintained |
| Mounting |
Front Mount |
| Protection Rating |
IP65 |
| NEMA Rating |
NEMA 12 |
| Net Weight |
0.695 lbs |
| Gross Weight |
0.845 lbs |
T0-3-8401/I1
Eaton Switches