Series Information
| Manufacturer Part Number | T0-4-153/E |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton rotary cam switch, on-off switch, flush mount, 400/415V, main switch, t0, 20 a, flush mounting, 2 contact units, 3 pole + n, stop function, with black rotary handle and locking ring, lockable in the 0 off position., |
| Current Rating | 20 A |
| Max Voltage | 690 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 0.3 lbs |