Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T0-4-15682/I1/SVB Eaton Switches, ON-OFF SWITCH
MFG Item Number
T0-4-15682/I1/SVB
T0-4-15682/I1/SVB Eaton Switches, ON-OFF SWITCH
MFG Item Number
T0-4-15682/I1/SVB
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
T0-4-15682/I1/SVB
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton rotary cam switch, selector switch, frame size 0, 3 contacts, 8007 sequence, center mounting, used with standard opening used by 22.5 mm style pilot deVices.,
Current Rating
20 A
Max Voltage
690 VAC
Net Weight
0 lbs
Gross Weight
0.99 lbs
T0-4-15682/I1/SVB
Eaton Switches