Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T0-4-15682/I1/SVB-SW Eaton Switches, ON-OFF SWITCH
MFG Item Number
T0-4-15682/I1/SVB-SW
T0-4-15682/I1/SVB-SW Eaton Switches, ON-OFF SWITCH
MFG Item Number
T0-4-15682/I1/SVB-SW
This item cannot be canceled or returned
Description
Item #
T0-4-15682/I1/SVB-SW
Specifications
Specifications
Manufacturer Part Number
T0-4-15682/I1/SVB-SW
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton rotary cam switch, rotary cam switch, frame size 0, 3 contacts, 8048 sequence, center mounting, used with standard opening used by 22.5 mm style pilot deVices.,
Current Rating
20 A
Max Voltage
690 VAC
Net Weight
0 lbs
Gross Weight
0.97 lbs
T0-4-15682/I1/SVB-SW
Eaton Switches