Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T0-4-8213/E Eaton Switches, CAM SWITCH
MFG Item Number
T0-4-8213/E
T0-4-8213/E Eaton Switches, CAM SWITCH
MFG Item Number
T0-4-8213/E
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
T0-4-8213/E |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton rotary cam switch, rotary cam switch, frame size 0, 3 contacts, 8212 sequence, distribution board mounting, screws, din rail., |
| Number of Poles |
4 |
| Current Rating |
20 A |
| Max Voltage |
690 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0.41 lbs |
T0-4-8213/E
Eaton Switches