Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T014-001 Eaton's Tripp Lite series Panel & Computer Interface Cables, Optical Fiber Cable Tester Adapter
T014-001 Eaton's Tripp Lite series Panel & Computer Interface Cables, Optical Fiber Cable Tester Adapter
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Optical Fiber Cable Tester Adapter
Specifications
Specifications
| Manufacturer Part Number |
T014-001 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Optical Fiber Cable Tester Adapter FC/LC 50/125 OM3 10 Gb M/F |
| Connection Type |
RJ45 to RJ45 |
| Connection Configuration |
Female to Female |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Gross Weight |
0.51 lbs |
| Net Weight |
0.51 lbs |
T014-001
Eaton's Tripp Lite series Panel & Computer Interface Cables