Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Cable Testers
T020-001-LC9
Eaton's Tripp Lite series Cable Testers
Fiber Cable Tester Power Meter
MFG Item Number
T020-001-LC9
This item cannot be canceled or returned
Description
Fiber Cable Tester Power Meter
Specifications
Specifications
| Manufacturer Part Number |
T020-001-LC9 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cable Testers |
| Description |
Fiber Cable Tester Power Meter Light Source Visual Fault Locator |
| PoE Voltage Detection |
No |
| Port Cable Detection |
Yes |
| Tone Cable Detection |
No |
| Loaded Battery Test |
No |
| Remote Controllable |
No |
| Status Indicator |
No |
| Cable Length Tester |
No |
| 10/100/1000 Detection |
No |
| Video Signal Measurement |
No |
| Phone Line Detection |
No |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
T020-001-LC9
Eaton's Tripp Lite series Cable Testers