Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
P1 Continuous Tape Cassettes Series Information
| Manufacturer Part Number | T038X000VPC-BK |
|---|---|
| Manufacturer | Panduit |
| Product Series | P1 Continuous Tape Cassettes |
| Family Series | Panduit Labels, P1 Continuous Tape Cassettes Series |
| Description | The T038X000VPC-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. The label cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining in |
| Application | General & Industrial |
| Material Type | Vinyl |
| Text Color | Black |
| Background Color | White |
| Label Width | 300 " |
| Label Height | 0.38 " |
| Recommended Printer(s) | PanTher LS8E/LS8EQ |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.185 lbs |