Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Cable Testers
T050-001-USB-A
Eaton's Tripp Lite series Cable Testers
USB-A Voltage & Current Tester Kit
MFG Item Number
T050-001-USB-A
This item cannot be canceled or returned
Description
USB-A Voltage & Current Tester Kit
Specifications
Specifications
| Manufacturer Part Number |
T050-001-USB-A |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cable Testers |
| Description |
USB-A Voltage & Current Tester Kit w/ LCD Screen USB 3.1 Gen 1 |
| PoE Voltage Detection |
No |
| Port Cable Detection |
No |
| Tone Cable Detection |
No |
| Loaded Battery Test |
No |
| Remote Controllable |
Yes |
| Status Indicator |
Yes |
| Cable Length Tester |
No |
| 10/100/1000 Detection |
No |
| Video Signal Measurement |
No |
| Phone Line Detection |
No |
| Power Supply |
USB port |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T050-001-USB-A
Eaton's Tripp Lite series Cable Testers