T1-0506W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1-0506W Iboco Wire Duct, T1 Series, Wire Duct, 1/2in.x5/8in., White, Wide

MFG Item Number
T1-0506W

T1-0506W Iboco Wire Duct, T1 Series, Wire Duct, 1/2in.x5/8in., White, Wide

MFG Item Number
T1-0506W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Duct, T1 Series
Item #
T1-0506W
Wire Duct, 1/2in.x5/8in., White, Wide

T1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1-0506W
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Description Wire Duct, 1/2in.x5/8in., White, Wide Slot, Cover Included, 15x18mm Actual
Style Slotted, Standard
Height 0.71 "
Width 0.6 "
Length 78.74 "
Slot Width 0.2 "
Color White
Cover Included Yes
Nominal Height 0.75 "
Nominal Width 0.5 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs