Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T1-1/2P12 Greystone Energy Systems Sensors, T1 Series, 300mm (12in.) 304 SS well, 1 piece
MFG Item Number
T1-1/2P12
T1-1/2P12 Greystone Energy Systems Sensors, T1 Series, 300mm (12in.) 304 SS well, 1 piece
MFG Item Number
T1-1/2P12
This item cannot be canceled or returned
Description
300mm (12in.) 304 SS well, 1 piece
Specifications
Specifications
| Manufacturer Part Number |
T1-1/2P12 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
T1 |
| Family Series |
Greystone Energy Systems Sensors, T1 Series |
| Description |
300mm (12in.) 304 SS well, 1 piece machined, Required for TE200C, TE500C, TE511 and TE512 immersion |
| Inner Diameter |
0.26 " |
| Outer Diameter |
0.5 " |
| Length |
12 " |
| Material |
304 Stainless Steel |
| Net Weight |
0.755 lbs |
| Gross Weight |
0.76 lbs |
T1-1/2P12
Greystone Energy Systems Sensors, T1 Series