T1-1010B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1-1010B Iboco Wire Duct, T1 Series, Wire Duct, 1in.x1in., Blue, Wide Slot,

MFG Item Number
T1-1010B

T1-1010B Iboco Wire Duct, T1 Series, Wire Duct, 1in.x1in., Blue, Wide Slot,

MFG Item Number
T1-1010B
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Wire Duct, T1 Series
Item #
T1-1010B
Wire Duct, 1in.x1in., Blue, Wide Slot,

T1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1-1010B
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Description Wire Duct, 1in.x1in., Blue, Wide Slot, Includes Cover, 25x30mm Actual
Style Slotted, Standard
Height 1.18 "
Width 1 "
Length 78.74 "
Slot Width 0.2 "
Color Blue
Cover Included Yes
Nominal Height 1 "
Nominal Width 1 "
Approvals CE, CSA, UL
Net Weight 0.17 lbs
Gross Weight 0.17 lbs