T1-1010W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T1-1010W Iboco Wire Duct, T1 Series, Wire Duct, 1in.x1in., White, Wide Slot,
MFG Item Number
T1-1010W

T1-1010W Iboco Wire Duct, T1 Series, Wire Duct, 1in.x1in., White, Wide Slot,

MFG Item Number
T1-1010W
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, T1 Series
Item #
T1-1010W
Wire Duct, 1in.x1in., White, Wide Slot,

T1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1-1010W
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Description Wire Duct, 1in.x1in., White, Wide Slot, Includes Cover, 25x30mm Actual
Style Slotted, Standard
Height 1.18 "
Width 1 "
Length 78.74 "
Slot Width 0.2 "
Color White
Cover Included Yes
Nominal Height 1 "
Nominal Width 1 "
Approvals CE, CSA, UL
Net Weight 0.0624 lbs
Gross Weight 0.55 lbs