T1-1015W

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T1-1015W Iboco Wire Duct, T1 Series, Wire Duct, 1in.x1-1/2in., White, Wide
MFG Item Number
T1-1015W

T1-1015W Iboco Wire Duct, T1 Series, Wire Duct, 1in.x1-1/2in., White, Wide

MFG Item Number
T1-1015W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 108

Description

Wire Duct, T1 Series
Item #
T1-1015W
Wire Duct, 1in.x1-1/2in., White, Wide

T1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1-1015W
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Description Wire Duct, 1in.x1-1/2in., White, Wide Slot, Includes Cover, 25x40mm Actual, 00129
Style Slotted, Standard
Height 1.57 "
Width 1 "
Length 78.74 "
Slot Width 0.31 "
Color White
Cover Included Yes
Nominal Height 1.5 "
Nominal Width 1 "
Approvals CE, CSA, UL
Net Weight 0.7895 lbs
Gross Weight 0.7895 lbs
Alternatives
T1E-1015W
T1E-1015W
Iboco Wire Duct, T1E Series