T1-1515W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1-1515W Iboco Wire Duct, T1 Series, Wire Duct, 1-1/2in.x1-1/2in., White,

MFG Item Number
T1-1515W

T1-1515W Iboco Wire Duct, T1 Series, Wire Duct, 1-1/2in.x1-1/2in., White,

MFG Item Number
T1-1515W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 120

Description

Wire Duct, T1 Series
Item #
T1-1515W
Wire Duct, 1-1/2in.x1-1/2in., White,

T1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1-1515W
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Description Wire Duct, 1-1/2in.x1-1/2in., White, Wide Slot, Includes Cover, 40x40mm Actual
Style Slotted, Standard
Height 1.57 "
Width 1.57 "
Length 78.74 "
Slot Width 0.31 "
Color White
Cover Included Yes
Nominal Height 1.5 "
Nominal Width 1.5 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
T1E-1515W
T1E-1515W
Iboco Wire Duct, T1E Series