T1-1530K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1-1530K Iboco Wire Duct, T1 Series, Wire Duct, 1-1/2in.x3in., Black, Wide

MFG Item Number
T1-1530K

T1-1530K Iboco Wire Duct, T1 Series, Wire Duct, 1-1/2in.x3in., Black, Wide

MFG Item Number
T1-1530K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, T1 Series
Item #
T1-1530K
Wire Duct, 1-1/2in.x3in., Black, Wide

T1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1-1530K
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Description Wire Duct, 1-1/2in.x3in., Black, Wide Slot, Includes Cover, 40x80mm Actual
Style Slotted, Standard
Height 3.15 "
Width 1.57 "
Length 78.74 "
Slot Width 0.31 "
Color Black
Cover Included Yes
Nominal Height 3 "
Nominal Width 1.5 "
Approvals CE, CSA, UL
Net Weight 0.0624 lbs
Gross Weight 2 lbs