T1-1540W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1-1540W Iboco Wire Duct, T1 Series, Wire Duct, 1-1/2in.x4in., White, Wide

MFG Item Number
T1-1540W

T1-1540W Iboco Wire Duct, T1 Series, Wire Duct, 1-1/2in.x4in., White, Wide

MFG Item Number
T1-1540W
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Duct, T1 Series
Item #
T1-1540W
Wire Duct, 1-1/2in.x4in., White, Wide

T1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1-1540W
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Description Wire Duct, 1-1/2in.x4in., White, Wide Slot, Includes Cover, 40x100mm Actual
Style Slotted, Standard
Height 3.94 "
Width 1.57 "
Length 78.74 "
Slot Width 0.31 "
Color White
Cover Included Yes
Nominal Height 4 "
Nominal Width 1.5 "
Approvals CE, CSA, UL
Net Weight 2.1 lbs
Gross Weight 2.1 lbs
Alternatives
T1E-1540W
T1E-1540W
Iboco Wire Duct, T1E Series